Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001700
Zoro # G6788682
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Size (Fittings) 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4354001700
- Zoro # G6788682
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Bibb Seat, Brass (30092E)
- BLUE TWISTER IRRIAGATION TEE 3/4""F (ABTFT34)
- CULLIGAN Culligan HF-360 Culligan HF-360 Whole House Water Filter System (HF-360)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- Smith-Cooper Pipes