Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011710
Zoro # G1558711
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Product Information
- Brand Smith-Cooper
- MFR # 4385011710
- Zoro # G1558711
- UPC # 092201287083
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 6-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- LEGRIS Union Tee, 6mm x 8mm Tube Size, Nylon, Black, 10 PK (3104 06 08)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 2-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013670)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- Smith-Cooper Pipes