Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011680
Zoro # G1558720
product price: $13.59
/ea
Sold in multiples of 2 for $27.18
$27.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 5"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011680
- Zoro # G1558720
- UPC # 092201162199
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1/2" Aluminum Part A (3E05AAL)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008048)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- NDS 3" Pop Up Drain Emitter (322)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-065)
- Smith-Cooper Brass Pipes