Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011690
Zoro # G1558687
original price:
$7.95
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 5-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011690
- Zoro # G1558687
- UPC # 092201162205
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- DELTA Delta Transfer Valve, Chrome (RP18632)
- DANCO Pfister Pop-Up Nut (34600B)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE6)
- Smith-Cooper Pipes