Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011820
Zoro # G1558790
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 16"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Pipe Fitting Schedule/Class Schedule 40
Product Information
- Brand Smith-Cooper
- MFR # 4385011820
- Zoro # G1558790
- UPC # 092201287137
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 16" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Basic Pipe Fitting Material | Metal |
Description
Nipple,3/4x16 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- ELKAY Diaphragm Repair Kit, For Various HT (600805051550)
- ZORO SELECT 3/8" MNPT x 4 ft. TBE Black Pipe Sch 80 (90321)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- SMITH-COOPER 2-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013610)
- SMITH-COOPER 1-1/4" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385012590)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385011880)
- Smith-Cooper Pipes