Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011770
Zoro # G1558818
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4385011770
- Zoro # G1558818
- UPC # 092201162250
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 1", Grooved (0390211001)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-8)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N114012)
- SMITH-COOPER 1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011350)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- Smith-Cooper Pipes