Shop All Brass Pipes
Smith-Cooper
3" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385014080
Zoro # G1560303
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385014080
- Zoro # G1560303
- UPC # 092201288134
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple,3 In.x8 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (10-Pack), 10PK (APXT3410PK)
- DELTA Single Metal Lever Handle Kit (H79)
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- RIDGID Tube Expander Kit (34152)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385010030)
- SMITH-COOPER 2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385013240)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- ZORO SELECT 1" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (465-110)
- Smith-Cooper Brass Pipes