Shop All Brass Pipes
Smith-Cooper
3" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Mfr # 4385014100
Zoro # G1560233
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385014100
- Zoro # G1560233
- UPC # 092201288158
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,3 In.x10 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 4" PVC Pipe (61011)
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Nickel (D105KBN-05)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- SMITH-COOPER 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385010030)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (463-240)
- Smith-Cooper Pipes