Shop All Black Pipe Fittings
Smith-Cooper
3-1/2" x 2" Hex Bushing
Mfr # 4316000796
Zoro # G6777272
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 3-1/2" x 2"
Product Information
- Brand Smith-Cooper
- MFR # 4316000796
- Zoro # G6777272
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3-1/2" x 2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,3-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK Brass Union (2SC2-B)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 6"L, 95A, Amber (BULK-RT-P95-103)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- TECHNIFIT Fitting, PTC, Union "Y", 12mm (PY12)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- SMITH-COOPER 6" x 2" Hex Bushing (4316000828)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 3" Cross (4316003020)
- SMITH-COOPER 4" Square Plug (81892686)
- ANVIL 1-1/4" Black Forged Steel Square Head Plug Class 3000 (0361301401)
- Smith-Cooper Black Pipe Fittings