Shop All Check Valves
Smith-Cooper
2" Swing Check Valve
Mfr # 4347002860
Zoro # G6775699
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Body Material Forged Lead Free Brass
- Size 2"
- Length 4.21"
Product Information
- Brand Smith-Cooper
- MFR # 4347002860
- Zoro # G6775699
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Length | 4.21" |
Details
Connection Type | Threaded |
Body Material | Forged Lead Free Brass |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Item | Swing Check Valve |
Description
SW Check IPS 200 NSF,NL 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- MOEN Pack of 12 Double Hook Shower Curtain Rings Bright Chrome (SR2201CH)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- Smith-Cooper Check Valves