Shop All Black Pipe Fittings
Smith-Cooper
2" Recessed Coupling
Mfr # 4357000980
Zoro # G6776959
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2"
Product Information
- Brand Smith-Cooper
- MFR # 4357000980
- Zoro # G6776959
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Recessed Coupling |
Description
API 5L Coupling,Recess,Blk,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- THRIFCO PLUMBING 3/4 X 2 Inch Brass Nipple (5320027)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-22 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3551)
- CRESCENT WISS Hand Seamer, 14 to 114 in Sheet, 18 ga Max Sheet Thick, Steel (WS4N)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- SMITH-COOPER 3" Cross (4316003020)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 5" 90 Degree Elbow (4316000426)
- SMITH-COOPER 3" Floor Flange (4316000668)
- SMITH-COOPER 3" x 1/2" Hex Bushing (4316000780)
- LEGEND VALVE 3/8" BLACK UNION (350-442C)
- Smith-Cooper Black Pipe Fittings