Shop All Brass Pipes
Smith-Cooper
2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385013430
Zoro # G1559910
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 36"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385013430
- Zoro # G1559910
- UPC # 092201287786
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 36" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple,2 In.x36 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Clear Single Pack (M 6211)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- SMITH-COOPER 2-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013610)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- Smith-Cooper Brass Pipes