Shop All Brass Pipes
Smith-Cooper
2" MNPT x 16" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013380
Zoro # G1559938
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 16"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4385013380
- Zoro # G1559938
- UPC # 092201287731
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 16" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 3-WAY 120V-AC 1/4IN NPT SOLENOID VALVE (8320G184MS)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-12M-8G)
- MOEN Handle Kit, 40006 (40006)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- SMITH-COOPER 2-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013670)
- SMITH-COOPER 4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014470)
- SMITH-COOPER 1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385011400)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 1" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012020)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- Smith-Cooper Brass Pipes