Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 3/4" Reducing Coupling
Mfr # 4316001216
Zoro # G6777397
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2-1/2" x 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4316001216
- Zoro # G6777397
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 3/4" |
Pipe Size (Fittings) | 2-1/2" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,2-1/2X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Cross Handle, 18 In, Signature Series (351.54)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-SN)
- ASAHI Replacement Screen, 1" Size (3186010)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- SMITH-COOPER 6" x 5" Reducing Coupling (4316001320)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 5" x 3" Reducing Coupling (4316001300)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 2-1/2" 45 Degree Street Elbow (4316002518)
- SMITH-COOPER 4" Black Cap (08018901019)
- ANVIL 1-1/4" x 3/4" x 1-1/4" Cast Iron Reducing Tee Class 125 (0300041001)
- Smith-Cooper Black Pipe Fittings