Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 2" Hex Bushing
Mfr # 4316000778
Zoro # G6777071
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 2-1/2" x 2"
Product Information
- Brand Smith-Cooper
- MFR # 4316000778
- Zoro # G6777071
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,2-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-7582)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- SMITH-COOPER 4" x 2" Hex Bushing (4316000810)
- SMITH-COOPER 4" Tee (4316002724)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- SMITH-COOPER 1/2" Malleable Iron Coupling (4316000354)
- HOME-FLEX FML AFPTR 3/4""CSST BRASS (11-435-007)
- Smith-Cooper Fittings