Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 1" Hex Bushing
Mfr # 4316000772
Zoro # G6777080
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 2-1/2" x 1"
Product Information
- Brand Smith-Cooper
- MFR # 4316000772
- Zoro # G6777080
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1" |
Pipe Size (Fittings) | 2-1/2" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,2-1/2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Vibrant Brushed Nickel (21048-BN)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- SMITH-COOPER 4" x 1-1/4" Reducing Coupling (4316001268)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- SMITH-COOPER 3" x 2" Reducing Coupling (0810091009)
- ANVIL 3/8" Malleable Iron Coupling Class 150 (0310080007)
- Smith-Cooper Fittings