Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 1-1/2" x 1-1/2" Reducing Tee
Mfr # 4316002082
Zoro # G6778018
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/2" x 1-1/2"
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 2-1/2" x 1-1/2" x 1-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4316002082
- Zoro # G6778018
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" x 1-1/2" |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" x 1-1/2" |
Details
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,Bk,150lb,2-1/2X1-1/2X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD241235)
- ELKAY Halsey Taylor Kit - Hac Filter Mntng Cover (Pv), Platinum Vinyl (98668C)
- PFISTER Price Avante Tub and Shower Handle (9402400)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- SMITH-COOPER 3" Cross (4316003020)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- SMITH-COOPER 4" 90 Degree Elbow (4316000424)
- SMITH-COOPER 3" x 1" 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001600)
- SMITH-COOPER 4" Black Cap (08018901019)
- ZORO SELECT 1/2" Male NPT Carbon Steel Hex Head Bull Plug (0338203649)
- Smith-Cooper Fittings