Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011330
Zoro # G1558477
original price:
$11.60
16% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011330
- Zoro # G1558477
- UPC # 092201162069
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Polished Nickel (35908-4K-SN)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48A)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- SMITH-COOPER 3/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010850)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 3/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010820)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- Smith-Cooper Brass Pipes