Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011250
Zoro # G1558343
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011250
- Zoro # G1558343
- UPC # 092201161987
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1420X25)
- WARWICK HANGER 3/8 in. Copper Plated Malleable Iron Split Ring Hanger (2100-1)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- SMITH-COOPER 2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013390)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- SMITH-COOPER 1-1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012850)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- Smith-Cooper Brass Pipes