Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011370
Zoro # G1558623
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 12"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011370
- Zoro # G1558623
- UPC # 092201162106
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tank Transport Pipe, Cap 3", NPSM (300-PC-SS)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-30)
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068418)
- JAY R. SMITH MANUFACTURING 4-5/8" Nickel Bronze Floor Drain Grate (B05NBG)
- SMITH-COOPER 3/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010850)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- SMITH-COOPER 3/4" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011710)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- ZORO SELECT 1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (465-080X)
- Smith-Cooper Pipes