Shop All Brass Pipes
Smith-Cooper
1/2" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011350
Zoro # G1558468
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385011350
- Zoro # G1558468
- UPC # 092201162083
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- ZORO SELECT 3/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1883-020)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- 3M AQUA-PURE Quick Connect Filter, 3.5 gpm, 0.2 micron Micron (HF60-S-SR)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- Smith-Cooper Pipes