Shop All Check Valves
Smith-Cooper
1/2" Brass Inline Check Valve
Mfr # 4347003700
Zoro # G6775863
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Size 1/2"
- Material of Construction Brass
Product Information
- Brand Smith-Cooper
- MFR # 4347003700
- Zoro # G6775863
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Width | 2.40" |
Length | 1.26" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Material of Construction | Brass |
Item | Check Valve |
Max. Pressure | 200 psi |
Description
Brass Inline Check Valve,IPS,NL 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 2 in, Socket (221320)
- ZORO SELECT 3/8" MNPT x 18" TBE Black Pipe Sch 80 (90317)
- CHICAGO FAUCET Rotary Drain (1367-NF)
- ZORO SELECT Gate Valve, Brass, 3/8 In, Brass (6TWJ7)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- SMITH-COOPER Check Valve, 3/4", 316, Thrd 200 (4373002130)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 3/8" Swing Check Valve (4347002800)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- Smith-Cooper Valves