Shop All Brass Pipes
Smith-Cooper
1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal
Mfr # 4385012120
Zoro # G1559037
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385012120
- Zoro # G1559037
- UPC # 092201162380
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Description
Nipple,1 In.x8 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections, 3/8” Brass Compression Tee (STP7069-12S-BCT)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- CENTRAL BRASS Stem Assembly (G-458-KL)
- KOHLER Flush Valve Seal Kit (1131496)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 2-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013670)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- ZORO SELECT 3/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (464-001)
- Smith-Cooper Brass Pipes