Shop All Brass Pipes
Smith-Cooper
1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012040
Zoro # G1558842
original price:
$7.79
1% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385012040
- Zoro # G1558842
- UPC # 092201162328
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-50-3NH)
- MOEN ESCUTCHEON KIT SRS (191932SRS)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- SMITH-COOPER 3/4" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385011820)
- SMITH-COOPER 1-1/2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012850)
- SMITH-COOPER 1/4" MNPT x 7/8" TBE Brass Pipe Nipple Sch 40 (4385010400)
- SMITH-COOPER 1-1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012420)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- SMITH-COOPER 1/4" MNPT x 1-1/4" TBE Brass Pipe Nipple Sch 40 (4385010410)
- Smith-Cooper Pipes