Shop All Brass Pipes
Smith-Cooper
1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385012220
Zoro # G1559140
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 1"
Product Information
- Brand Smith-Cooper
- MFR # 4385012220
- Zoro # G1559140
- UPC # 092201287304
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size (Fittings) | 1" |
Overall Pipe Length | 2 ft. |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Body Spray In Polished Chrome (U.5570APC)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd (4381036600)
- T&S BRASS Nozzle, Swing 12" (062X-A22)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6508 56 18WP2)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- SMITH-COOPER 1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011340)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- Smith-Cooper Pipes