Shop All Brass Pipes
Smith-Cooper
1" MNPT x 15" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012190
Zoro # G1559122
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 15"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Product Information
- Brand Smith-Cooper
- MFR # 4385012190
- Zoro # G1559122
- UPC # 092201287267
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 15" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Description
Nipple,1 In.x15 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 1/4" (PGJ1/2-1/4)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- Smith-Cooper Brass Pipes