Shop All Black Pipe Fittings
Smith-Cooper
1-1/4" x 1/2" Malleable Iron Reducing Coupling
Mfr # 4316001428
Zoro # G1551781
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Smith-Cooper
- MFR # 4316001428
- Zoro # G1551781
- UPC # 092201229878
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Pipe Size (Fittings) | 1-1/4" x 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Reducing Coupling |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Inlet (In.) | 1-1/4 (F)NPT |
Description
Reducing Coupling,1-1/4"x1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER D03 Cover Plate (SPD2C1EN35)
- DIXON CM-Series BR MNPTF, 3/8", Plug 3/8" (CM3M3-B)
- KOHLER 41 (TS14422-3G-BL)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001660)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 1-1/4" Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 6" x 5" Reducing Coupling (4316001320)
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310507801)
- Smith-Cooper Black Pipe Fittings