Shop All Black Pipes
Smith-Cooper
1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002410
Zoro # G6789032
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 1-1/4"
Product Information
- Brand Smith-Cooper
- MFR # 4354002410
- Zoro # G6789032
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1-1/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Seamless Black Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,1-1/4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded x Threaded Tee SCH 80 (8214940)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- KOHLER Mounting Kit (1240620-0)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001610)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- Smith-Cooper Pipes