Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012510
Zoro # G1559457
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 7"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Smith-Cooper
- MFR # 4385012510
- Zoro # G1559457
- UPC # 092201287366
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 7" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple,1-1/4x7 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 316SS (CN12S6)
- PERM-A-STORE Perma Pe-0019-S Stainless Escutcheon (PE0019S)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- SMITH-COOPER 1" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385012000)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 3/4" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011710)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (462-080X)
- Smith-Cooper Brass Pipes