Shop All Brass Pipes
Smith-Cooper
1-1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012450
Zoro # G1559201
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4385012450
- Zoro # G1559201
- UPC # 092201162465
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Rite-Temp B/S Trim 1.75 GPM Matte Black with Moderne Brass (TS27421-4G-BMB)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC346JR)
- ZORO SELECT 2" Malleable Iron 45 Degree Street Elbow Class 150 (2WU32)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 1-1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013020)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- SMITH-COOPER 3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011740)
- Smith-Cooper Brass Pipes