Shop All Check Valves
Smith-Cooper
1-1/4" Brass Inline Check Valve
Mfr # 4347003760
Zoro # G6775881
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Body Material Lead Free Brass
- Width 3.62"
- Max. Pressure 200 psi
- Size 1-1/4"
Product Information
- Brand Smith-Cooper
- MFR # 4347003760
- Zoro # G6775881
- Country of Origin China
- Category Check Valves
Dimensions
Width | 3.62" |
Size | 1-1/4" |
Length | 2.13" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Item | Check Valve |
Max. Pressure | 200 psi |
Material of Construction | Brass |
Description
Brass Inline Check Valve,IPS N 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE END CAP EVOPEX 1/2""PTC (K514A)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 40 (2WV82)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- B & K SWING CHECK VALVE 1-1/4"" (101-006NL)
- Smith-Cooper Check Valves