Shop All Check Valves
Smith-Cooper
1-1/2" Brass Inline Check Valve
Mfr # 4347003780
Zoro # G6775890
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Length 2.36"
- Material of Construction Brass
Product Information
- Brand Smith-Cooper
- MFR # 4347003780
- Zoro # G6775890
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 2.36" |
Width | 4.04" |
Size | 1 1/2" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Material of Construction | Brass |
Max. Pressure | 200 psi |
Item | Check Valve |
Description
Brass Inline Check Valve,IPS N 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- KISSLER Air Gap Cover, Sink, Chrome Plated, PK2 (59-1716/2)
- RESIDEO Replacement Cartridge 2 Way Vc (VCZZ1432)
- SMITH-COOPER 1/2" Swing Check Valve (4347002810)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 3/8" Swing Check Valve (4347002800)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- Smith-Cooper Check Valves