Shop All Saddle Clamps
Smith-Blair
Service Saddle, Iron, 3In Pipe, 1-1/4In Out
Mfr # 31500035411000
Zoro # G0716572
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Max. Pressure (PSI) 300
- Number of Bolts 2
Product Information
- Brand Smith-Blair
- MFR # 31500035411000
- Zoro # G0716572
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1 1/4 in |
Bolt Size | 5/8 in |
Fits Outside Dia. | 2.97 in to 3.54 in |
For Minimum Outside Diameter | 2 29/32 in |
For Maximum Outside Diameter | 2 31/32 in |
For Maximum Pipe Size | 3 in |
Outlet Thread Size | 5/8"-4 |
Description
Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 31/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 29/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/FPM, Socket x Socket (BFA1060SFS)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (29955)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out (31500069011000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.5 Out (31500111012000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- Smith-Blair Plumbing Accessories