Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, Double Bale, 3 In
Mfr # 31300035406000
Zoro # G1563231
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron Body
- Max. Pressure 300 psi
- Standards ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Product Information
- Brand Smith-Blair
- MFR # 31300035406000
- Zoro # G1563231
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 3/4 in |
For Minimum Outside Diameter | 2 31/32 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Pipe Size | 3 in |
Required Hole Size | 1 in |
For Maximum Outside Diameter | 3 17/32 in |
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 3 17/32 in, For Maximum Pipe Size 3 in, For Minimum Outside Diameter 2 31/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, PVC, CPVC, PEX, Polyethylene (RC-2375)
- KOHLER Devonshire Rite-Temp Shower Valve (TS396-4-PB)
- DAYTON Relief Valve, 25 GPM, 3/4 NPT x 3/4 NPT (4KHA1)
- MANITOWOC ICE Manitowoc Replacement Water Filter Cartridge K00493 for AR-10000-P Filter System (K00493)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 3/4 In (31500048006000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- SMITH-BLAIR Saddle Clamp, 1 1/2 In, Outlet Pipe 3/4 In (31500019206000)
- Smith-Blair Saddle Clamps