Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In
Mfr # 31500048010000
Zoro # G2779786
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 1/4 in
- Material Ductile Iron Body
- Required Hole Size (In.) 1 1/4 in
- Max. Pressure 300 psi
Product Information
- Brand Smith-Blair
- MFR # 31500048010000
- Zoro # G2779786
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 1/4 in |
Required Hole Size (In.) | 1 1/4 in |
For Maximum Outside Diameter | 4 13/16 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Pipe Size | 4 in |
Required Hole Size | 1 in |
For Minimum Outside Diameter | 4 13/32 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" x 1/2" BPE Clamp End Ecc. Reducer, 2-1/2" Long 316SS SF1 (S32-14MP-1X.50-PL-316)
- KOHLER Assy, Flush Valve (1132466)
- SHARKBITE PUSH ELBW 45D3/4X3/4"" SB (U656LFA)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out (31500069011000)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069006000 IP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300025608000)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111006000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 2 In Out (31500090514000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- Smith-Blair Saddle Clamps