Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In
Mfr # 31500048012000
Zoro # G1884434
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 1/2 in
- Material Ductile Iron Body
- Outlet Connection 1 1/2 in NPT
- Type Stainless Steel Single Strap
Product Information
- Brand Smith-Blair
- MFR # 31500048012000
- Zoro # G1884434
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 1 1/2 in |
Required Hole Size | 2 in |
Outlet Thread Size | 5/8"-4 |
For Maximum Pipe Size | 4 in |
For Minimum Outside Diameter | 4 13/32 in |
For Maximum Outside Diameter | 4 13/16 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- AMERICAN FILTER CO 4 H, 3 PK (XWF-AFC-RF-G11-3-96383)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- SMITH-BLAIR Saddle Clamp, 1 In, Outlet Pipe 3/4 In (31500013906000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 3/4 In (31500048006000)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- Smith-Blair Saddle Clamps