Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 2 In, Outlet Pipe 3/4 In
Mfr # 31500025606000
Zoro # G2897246
original price:
$115.55
13% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron Body
- Max. Pressure 300 psi
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Product Information
- Brand Smith-Blair
- MFR # 31500025606000
- Zoro # G2897246
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 3/4 in |
Outlet Thread Size | 5/8"-4 |
Required Hole Size | 1 in |
For Maximum Outside Diameter | 2 9/16 in |
For Maximum Pipe Size | 2 in |
For Minimum Outside Diameter | 2 11/32 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Excelprene Food Grade Tubing 3/8 ID 5/8 (14SPF50)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 3/4 In Out (31500111006000 IP)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- SMITH-BLAIR Saddle Clamp, 1 In, Outlet Pipe 3/4 In (31500013906000)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 1 In Out (31500035409000 CC)
- Smith-Blair Saddle Clamps