Shop All Saddle Clamps
Smith-Blair
Saddle Clamp, 1 In, Outlet Pipe 3/4 In
Mfr # 31500013906000
Zoro # G0291164
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outlet Pipe Size 3/4 in
- Material Ductile Iron Body
- Type Stainless Steel Single Strap
- Gasket Material Buna-N
Product Information
- Brand Smith-Blair
- MFR # 31500013906000
- Zoro # G0291164
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 3/4 in |
For Maximum Pipe Size | 1 in |
For Minimum Outside Diameter | 1 5/16 in |
Outlet Thread Size | 5/8"-4 |
Required Hole Size | 1 in |
For Maximum Outside Diameter | 1 3/8 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Maximum Pipe Size 1 in, For Minimum Outside Diameter 1 5/16 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Transfer Valve Trim (T97091-4-BN)
- OMNIFILTER Filter House Wrench (OW70-S5-S06)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3/4 Outlet (31300019206000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300025612000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In (31500035408000)
- Smith-Blair Saddle Clamps