Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 8 In, 6 In L
Mfr # 245-00086306000
Zoro # G1580704
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 6 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 245-00086306000
- Zoro # G1580704
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 6 in |
Fits Outside Dia. | 8.63 in |
Bolt Size | 7/16 in x 5 in |
For Pipe Size | 8 in |
Overall Length | 6 in |
For Minimum Outside Diameter | 8 5/8 in |
Bolt Length | 5 in |
Bolt Diameter | 7/16 in |
For Minimum Copper Tube Size | 2 in |
For Maximum Outside Diameter | 8 5/8 in |
For Maximum Copper Tube Size | 8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 5/8 in, For Pipe Size 8 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cap050800440Rtp Capacitor (CAP0508004)
- THRIFCO PLUMBING 883 Moen Clip (4401000)
- ELKAY 4.125 in W x 3 in L x 4 in H, Chrome-plated Brass, Commercial Service/ Utility Single Hole (LK69CP)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L (24500045009000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- Smith-Blair Plumbing Accessories