Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 8 In, 12 In L
Mfr # 245-00086312000
Zoro # G0884572
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 8 in
- Length 12 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 245-00086312000
- Zoro # G0884572
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 8 in |
Length | 12 in |
Fits Outside Dia. | 8.63 in |
Bolt Size | 7/16 in x 5 in |
For Maximum Copper Tube Size | 8 in |
For Minimum Copper Tube Size | 2 in |
For Minimum Outside Diameter | 8 5/8 in |
Bolt Length | 5 in |
Overall Length | 12 in |
For Maximum Outside Diameter | 8 5/8 in |
For Pipe Size | 8 in |
Bolt Diameter | 7/16 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 5/8 in, For Pipe Size 8 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, Gray (WH-LRSC-Gray)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- SLOAN 24 VAC Solenoid Assembly (EL138-2)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (26100111007000)
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov (24400010506000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 6 In (22600066312000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132007000)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- Smith-Blair Plumbing Accessories