Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 4 In, 9 In L
Mfr # 24500045009000
Zoro # G3377157
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 4 in
- Length 9 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 24500045009000
- Zoro # G3377157
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 4 in |
Length | 9 in |
Fits Outside Dia. | 4.50 in |
Bolt Size | 7/16 in x 4 in |
For Minimum Outside Diameter | 4 1/2 in |
Bolt Diameter | 7/16 in |
Overall Length | 9 in |
For Pipe Size | 4 in |
For Maximum Copper Tube Size | 4 in |
For Maximum Outside Diameter | 4 1/2 in |
Bolt Length | 4 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (3/4 LF 1170-UT- M2 3/4)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- SHARKBITE Sharkbite 25774 6 in. Sillcock Kit for Frostfree (25774)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (26100035007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 12 In L (24500035012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- Smith-Blair Pipe Repair Clamps