Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 2 In, 9 In L
Mfr # 24500023809000
Zoro # G2582097
original price:
$92.69
38% off
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 9 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 24500023809000
- Zoro # G2582097
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 9 in |
Fits Outside Dia. | 2.38 in |
Bolt Size | 7/16 in x 4 in |
For Maximum Copper Tube Size | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
For Minimum Outside Diameter | 2 3/8 in |
Overall Length | 9 in |
Bolt Diameter | 7/16 in |
Bolt Length | 4 in |
For Minimum Copper Tube Size | 2 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-200)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- DELTA Nut and Wrench (RP11722)
- GROHE Universal Diverter Starlight Chrome (08915000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132012000)
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov (24400010506000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (22600023812000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS (330-1312)
- Smith-Blair Pipe Repair Clamps