Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 2 In, 15 In L
Mfr # 26100023815000
Zoro # G1272241
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 15 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 26100023815000
- Zoro # G1272241
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 15 in |
Fits Outside Dia. | 2.35 in to 2.63 in |
Bolt Size | 5/8 in x 7 in |
Bolt Length | 7 in |
Overall Length | 15 in |
For Pipe Size | 2 in |
For Minimum Copper Tube Size | 2 in |
For Maximum Copper Tube Size | 2 in |
Bolt Diameter | 5/8 in |
For Minimum Outside Diameter | 2 3/8 in |
For Maximum Outside Diameter | 2 5/8 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- INTERSTATE PNEUMATICS Brass 6 PK (FA416-D6)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L (245-00066303000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 12 In L (24500045012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- Smith-Blair Pipe Repair Clamps