Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 1 1/2 In, 6 In L
Mfr # 24500019006000
Zoro # G2036763
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 1 1/2 in
- Length 6 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 24500019006000
- Zoro # G2036763
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 1/2 in |
Length | 6 in |
Fits Outside Dia. | 1.90 in |
Bolt Size | 3/8 in x 3 in |
Bolt Length | 3 in |
For Minimum Copper Tube Size | 2 in |
Overall Length | 6 in |
For Maximum Copper Tube Size | 1 1/2 in |
For Pipe Size | 1 1/2 in |
For Maximum Outside Diameter | 1 7/8 in |
For Minimum Outside Diameter | 1 7/8 in |
Bolt Diameter | 3/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 7/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 1/2" to 3/8" (PG1/2-3/8)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- GROHE Universal Set Screw Starlight Chrome (45665000)
- ANVIL ELBOW 90D 2X1-1/2"" BLK (8700125100)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (26100035007000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 2 In (2610002381200)
- Smith-Blair Plumbing Accessories