Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Pipe Size 1 1/2 In, 3 In L
Mfr # 24500019003000
Zoro # G1526777
original price:
$26.89
15% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Clamp
- Gasket Material Nitrile Rubber
- Pipe Size 1 1/2 in
- Length 3 in
- Material Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 24500019003000
- Zoro # G1526777
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 1 1/2 in |
Length | 3 in |
Fits Outside Dia. | 1.90 in |
Bolt Size | 3/8 in x 3 in |
Bolt Diameter | 3/8 in |
For Maximum Copper Tube Size | 1 1/2 in |
For Pipe Size | 1 1/2 in |
For Maximum Outside Diameter | 1 7/8 in |
For Minimum Outside Diameter | 1 7/8 in |
For Minimum Copper Tube Size | 2 in |
Bolt Length | 3 in |
Overall Length | 3 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 7/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 1 7/8 in, For Pipe Size 1 1/2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Cast Iron 45 Degree Elbow Class 125 (0300028909)
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- ANVIL 2" Cast Iron Tee Class 125 (0300032604)
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- ZORO SELECT Repair Clamp, Four Bolt, 2 In, 304SS (330-0812)
- Smith-Blair Pipe Repair Clamps