Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 6 In Pipe, 1 In Out
Mfr # 31500069009000 CC
Zoro # G1058276
original price:
$155.99
40% off
new price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Number of Bolts 2
- Fits Outside Dia. 5.94 in to 6.90 in
Product Information
- Brand Smith-Blair
- MFR # 31500069009000 CC
- Zoro # G1058276
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 6 in |
Outlet Pipe Size | 1 in |
Fits Outside Dia. | 5.94 in to 6.90 in |
Bolt Size | 5/8 in |
For Maximum Outside Diameter | 6 29/32 in |
Outlet Thread Size | 5/8"-4 |
For Minimum Outside Diameter | 5 15/16 in |
For Maximum Pipe Size | 6 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 29/32 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 5 15/16 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spud Assembly Kit, 3/4 In, Brass (M952262-0020A)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Powdercoated Flat Black (D302-1-62)
- PLUMB SHOP BRASSCRAFT MP CHR Side Push Lever (709-915)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2472EPBN)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- SMITH-BLAIR Service Saddle, Iron, 2 In Pipe, 1 In Out (31500025609000 CC)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1 In Out (31500132009000 CC)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 1 In Out (31500035409000 CC)
- SMITH-BLAIR Sevice Saddle, Iron, 2 In Pipe, 1-1/4In Out (31500025611000 CC)
- ANVIL Pipe Saddle, Socket Weld, 1/2 In (0766260053)
- Smith-Blair Plumbing Accessories