Shop All Saddle Clamps
Smith-Blair
Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out
Mfr # 31500069012000 IP
Zoro # G1234317
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outlet Pipe Size 1 1/2 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Outlet Connection 1 1/2 in NPT
- Standards ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Product Information
- Brand Smith-Blair
- MFR # 31500069012000 IP
- Zoro # G1234317
- Country of Origin China
- Category Saddle Clamps
Dimensions
Pipe Size | 6 in |
Outlet Pipe Size | 1 1/2 in |
Fits Outside Dia. | 5.94 in to 6.90 in |
Bolt Size | 5/8 in |
For Maximum Pipe Size | 6 in |
For Maximum Outside Diameter | 6 29/32 in |
Outlet Thread Size | 5/8"-4 |
For Minimum Outside Diameter | 5 15/16 in |
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 29/32 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 5 15/16 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- PARKER Union Elbow, 1/2 in Tube Size, Nylon, White, 5 PK (6302 62 00WP2)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- MOEN Deco Sink Flng-Stpper Alm 3Bmt (3153AMC)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- SMITH-BLAIR Saddle Clamp, 1 In, Outlet Pipe 3/4 In (31500013906000)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- SMITH-BLAIR Repair Clamp, Iron, 10 In Pipe, 1.5 Out (31500111012000 IP)
- ANVIL Pipe Saddle, Socket Weld, 3/4 In (0766260087)
- Smith-Blair Plumbing Accessories