Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 3 In
Mfr # 22600035012000
Zoro # G1704516
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 3 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 22600035012000
- Zoro # G1704516
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 3 in |
Length | 12 1/2 in |
Fits Outside Dia. | 3.46 in to 3.70 in |
Bolt Size | 5/8 in x 6 in |
For Minimum Outside Diameter | 3 7/16 in |
For Minimum Copper Tube Size | 2 in |
Bolt Length | 6 in |
For Maximum Outside Diameter | 3 11/16 in |
For Pipe Size | 3 in |
For Maximum Copper Tube Size | 3 in |
Bolt Diameter | 5/8 in |
Overall Length | 12.5 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type Not Applicable, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- MIDWEST FASTENER Sink Clip (Combo Lug) 15PK (66268)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 4 in Pipe Size (1WKR9)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066312009 CC)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L (24500045003000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 6 In L (24500045006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 In, 6 In L (24500013206000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- Smith-Blair Plumbing Accessories