Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 2 In
Mfr # 2610002381200
Zoro # G1412783
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 2 in
- Length 12 1/2 in
- Material 304 Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 2610002381200
- Zoro # G1412783
- Country of Origin China
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 2 in |
Length | 12 1/2 in |
Fits Outside Dia. | 2.35 in to 2.63 in |
Bolt Size | 5/8 in |
For Maximum Copper Tube Size | 2 in |
For Pipe Size | 2 in |
For Maximum Outside Diameter | 2 5/8 in |
Overall Length | 12.5 in |
Bolt Diameter | 5/8 in |
For Minimum Outside Diameter | 2 3/8 in |
For Minimum Copper Tube Size | 1/2 in |
Description
Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 5/8 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 12.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Valve, 1/2 in Nominal, FNPT End Style, 316 SS Body, Full Port, RPTFE Softgoods (SSLBV50)
- STERLING Unwind Freestanding 67” Oval Bath (96130-0)
- LEGRIS Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- ASCO Rebuild Kit For 8316 (314496)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (26100045012000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 3 In L (24500045003000)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 6 In L (245-00066306000)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 6 In L (24500019006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (26100045007000)
- Smith-Blair Plumbing Accessories