Shop All Pipe Repair Clamps
Smith-Blair
Repair Clamp, Full Circle, SS, 12 In
Mfr # 22600132007000
Zoro # G3496175
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile Rubber
- Pipe Size 12 in
- Length 7 1/2 in
- Material 304 Stainless Steel
Product Information
- Brand Smith-Blair
- MFR # 22600132007000
- Zoro # G3496175
- Country of Origin United States
- Category Pipe Repair Clamps
Dimensions
Pipe Size | 12 in |
Length | 7 1/2 in |
Fits Outside Dia. | 13.10 in to 13.50 in |
Bolt Size | 5/8 in x 6 in |
For Pipe Size | 12 in |
For Maximum Copper Tube Size | 12 in |
Bolt Length | 6 in |
For Maximum Outside Diameter | 13 1/2 in |
Overall Length | 7.5 in |
Bolt Diameter | 5/8 in |
For Minimum Copper Tube Size | 2 in |
For Minimum Outside Diameter | 13 1/8 in |
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- SPEAKMAN Sprayheads, 3/8 NPT In, 2.11 GPM, PK4 (RPG38-0390)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132012000)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 8 In (22600086312000)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- Smith-Blair Plumbing Accessories